Zoro Homepage

Definite Purpose Contactors

  • Mfr # C25DND330R

  • Zoro # G414519379


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Number of Poles
3
Full Load Current - Inductive
30 A
Coil Voltage
12V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DND330R
Zoro #
G414519379
UPC #
78211630891
Country of Origin
China

Details

Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Number of Poles
3
Full Load Current - Inductive
30 A
Coil Voltage
12V AC
Terminal Connection Type
Quick Connect & Screw
Item
Definite Purpose Contactor
Series
C25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products