Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactors

  • Mfr # C25DNE340B

  • Zoro # G916128550


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Coil Voltage
440V-480V AC
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNE340B
Zoro #
G916128550
UPC #
782116310159
Country of Origin
United States

Details

Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Coil Voltage
440V-480V AC
Reversing Capability
Non-Reversing
Item
Definite Purpose Contactor
Full Load Current - Resistive
50 A
Number of Poles
3
Series
C25

Description

EATON DEFINITE PURPOSE CONTACTOR, QUICK, 40A, 110V/50 HZ, 120V/60 HZ, OPEN WITH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.