
Definite Purpose Contactors
Mfr # C25DNF240H
Zoro # G816128681
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Full Load Current - Resistive
50 A
Terminal Connection Type
Box Lug
Coil Voltage
24V AC
Full Load Current - Inductive
40 A
Reversing Capability
Non-Reversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C25DNF240H
Zoro #
G816128681
UPC #
78211631081
Country of Origin
United States
Details
Full Load Current - Resistive
50 A
Item
Definite Purpose Contactor
Terminal Connection Type
Box Lug
Coil Voltage
24V AC
Full Load Current - Inductive
40 A
Reversing Capability
Non-Reversing
Number of Poles
2
Series
C25
Description
EATON DEFINITE PURPOSE CONTACTOR, MOUNTING PLATE, QUICK, QUICK CONNECT , 550-600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.