Zoro Homepage

Definite Purpose Contactors

  • Mfr # XTCE095FS1TD

  • Zoro # G716128873


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Coil Voltage
24V-27V DC
Reversing Capability
Non-Reversing
Phase
3
Full Load Current - Inductive
95 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE095FS1TD
Zoro #
G716128873
UPC #
786685365251
Country of Origin
United States

Details

Terminal Connection Type
Screw
Coil Voltage
24V-27V DC
Reversing Capability
Non-Reversing
Phase
3
Item
Definite Purpose Contactor
Full Load Current - Inductive
95 A
Series
XTCE
Number of Poles
3

Description

100 HP 575 VAC 3-Phase, 24 to 27 VDC Coil, 95 A, 3-Pole, 1NO-1NC, 90 MM F-Frame, Side Mount, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.