
DIN Rail Circuit Breakers
Mfr # WMZT1C03
Zoro # G414241782
product price: $33.15
/eaKey Features
Series
CB
Amps
3A
Number of Poles
1
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Standard Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMZT1C03
Zoro #
G414241782
UPC #
7866852560092
Country of Origin
Mexico
Dimensions
Height
4.134 in
Depth
0.697 in
Width
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
3A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Standard Box
DC Voltage Rating
48V DC
Trip Type
Thermal Magnetic
AC Voltage Rating
277/480V
Max. AIR Rating
10kA at 277/480V AC
Curve Type
C
Description
277/480 VAC 50/60 Hz, 48 VDC, 3 A, 10 kA, 5 to 10 x Rated Current, 1-Pole, Screw Terminal, DIN Rail Mount, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.