Shop EATON
See all product information
Create Account
Din Rail Mounted Circuit Breakers 1P 15A 0Ph
- Mfr # QC1015
- Zoro # G214238067
product price:Â
$
17.15
/ea
Key Features
Series
CKT
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QC1015
- Zoro #
- G214238067
- UPC #
- 78667930885
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CKT
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- DIN Rail Mounted Circuit Breaker
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Steel Ring Line/Load
Dimensions
- Frame Size
- QC
- Width
- 3 in
- Depth
- 4 in
- Height
- 1 in
Description
120/240 VAC, 15 A, 10 kA, 1-Pole, Steel Ring Line/Load Terminal, Cable-In/Out Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.