Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers 2P 20A

  • Mfr # QC2020

  • Zoro # G514236176


product price: $60.79
/ea

Key Features

Series
CKT
Amps
20A
Number of Poles
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC2020
Zoro #
G514236176
UPC #
78667930937
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CKT
Amps
20A
Number of Poles
2
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail

Description

120/240 VAC, 20 A, 10 kA, 2-Pole, Steel Ring Line/Load Terminal, Cable-In/Out Mount, Thermal Magnetic, Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.