Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers EA

  • Mfr # FAZ-B5/2-RT

  • Zoro # G914239760


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
5A
Number of Poles
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B5/2-RT
Zoro #
G914239760
UPC #
1508129704
Country of Origin
Germany

Dimensions

Width
5 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
5A
Number of Poles
2
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
277/480V DC

Description

277/480 VAC 50/60 Hz, 5 A, 2-Pole, 10/14 kA, 3 to 5 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.