Miniature Circuit Breakers MCBs

  • Mfr # FAZ-C5/2-RT

  • Zoro # G914241725


product price:  $36.55
/ea

Key Features

Series
CB
Amps
5A
Number of Poles
2
AC Voltage Rating
48V AC
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-C5/2-RT
Zoro #
G914241725
UPC #
15081020793
Country of Origin
Spain

Dimensions

Width
2 in
Depth
5 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
5A
Number of Poles
2
AC Voltage Rating
48V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

277/480 VAC 50/60 Hz, 5 A, 2-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.