Zoro Homepage

Din Rail Mounted Circuit Breakers

  • Mfr # FAZ-C8/4-NA

  • Zoro # G221851372


product price: $60.25
/ea

Key Features

Height
4.13 in
Series
FAZ
Trip Type
Current Limiting, Thermal Magnetic
AC Voltage Rating
277/480V AC
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-C8/4-NA
Zoro #
G221851372
UPC #
1508190572
Country of Origin
Dominican Republic

Dimensions

Height
4.13 in
Depth
2.36 in
Width
2.79 in

Details

Series
FAZ
Trip Type
Current Limiting, Thermal Magnetic
AC Voltage Rating
277/480V AC
Number of Poles
4
Terminal Connection
Screw
Standards
UL 489, CSA C22.2
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
DIN-Rail

Description

277/480 VAC 50/60 Hz, 8 A, 4-Pole, 10/14 kA, 5 to 10 x Rated Current, Screw Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.