Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs FAZ 2P 32A 400V 50/60Hz 1Ph K Cruve
Mfr # FAZ-K32/2
Zoro # G114237849
product price:Â
$
87.55
/ea
Key Features
Series
CB
Amps
15 KA
Number of Poles
2
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-K32/2
- Zoro #
- G114237849
- UPC #
- 1508278801
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 15 KA
- Number of Poles
- 2
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Phase
- 1
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Standard
- Curve Type
- K
Description
277/480 VAC 50/60 Hz, 32 A, 2-Pole, 10 kA, 8 to 12 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, K-Curve, Current Limiting, Thermal Magnetic