
Din Rail Mounted Circuit Breakers
Mfr # FAZ-D0.5/2-NA
Zoro # G614241810
product price: $54.19
/eaKey Features
Series
CB
Amps
0.5A
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-D0.5/2-NA
Zoro #
G614241810
UPC #
15081020533
Country of Origin
Germany
Dimensions
Width
2 in
Depth
5 in
Height
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
0.5A
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
277/480V DC
Description
277/480 VAC 50/60 Hz, 0.5 A, 2-Pole, 10/14 kA, 10 to 20 x Rated Current, Screw Terminal, DIN Rail Mount, Standard Packaging, D-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.