
Din Rail Mounted Circuit Breakers
Mfr # FAZ-D4/3-NA
Zoro # G621850869
product price: $68.15
/eaKey Features
Number of Poles
3
Height
4.13 in
Interrupt Rating
10 kA
Trip Type
Current Limiting, Thermal Magnetic
Circuit Breaker Mounting Style
DIN-Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-D4/3-NA
Zoro #
G621850869
UPC #
1508102138
Country of Origin
Dominican Republic
Dimensions
Height
4.13 in
Depth
2.36 in
Width
2.09 in
Details
Number of Poles
3
Interrupt Rating
10 kA
Trip Type
Current Limiting, Thermal Magnetic
Circuit Breaker Mounting Style
DIN-Rail
Series
FAZ
Standards
UL 489, CSA C22.2
AC Voltage Rating
277/480V AC
Terminal Connection
Screw
Description
277/480 VAC 50/60 Hz, 4 A, 3-Pole, 10/14 kA, 10 to 20 x Rated Current, Screw Terminal, DIN Rail Mount, Standard Packaging, D-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.