Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # FAZ-S10/1

  • Zoro # G614236472


product price: $19.89
/ea

Key Features

Series
CB
AC Voltage Rating
240V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-S10/1
Zoro #
G614236472
UPC #
1508278611
Country of Origin
Germany

Dimensions

Width
1 in
Depth
3 in
Height
4 in

Details

Item
IEC Supplementary Protector
Series
CB
Amps
10KA
AC Voltage Rating
240V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail

Description

277/480 VAC 50/60 Hz, 10 A, 1-Pole, 10 kA, 13 to 17 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, S-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.