
Din Rail Mounted Circuit Breakers
Mfr # QC1025
Zoro # G114237689
product price: $54.49
/eaKey Features
Series
CKT
Amps
25A
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC1025
Zoro #
G114237689
UPC #
78667930891
Country of Origin
Dominican Republic
Dimensions
Depth
3.8 in
Width
1.2 in
Frame Size
QC
Height
4.8 in
Details
Item
Circuit Breaker
Series
CKT
Amps
25A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
AC Voltage Rating
120/240V
Description
EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.