
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCF2020
Zoro #
G514241712
UPC #
10786679143305
Country of Origin
Dominican Republic
Dimensions
Width
6 in
Depth
4 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
QCF
Amps
20A
Number of Poles
2
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
120/240V DC
Description
120/240 VAC, 20 A, 10 kA, 2-Pole, Box Lug Terminal, Cable-In/Out Front Mount, Thermal Magnetic, Miniature, Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.