Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # QCF3030HT

  • Zoro # G616452146


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
QCF, Industrial circuit breaker
Terminal Connection
Cable-in/cable-out, Ring or Spade Lug Terminals
Standards
UL Listed, CSA Certified
Interrupt Rating
10 kAIC
Trip Type
T268
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCF3030HT
Zoro #
G616452146
UPC #
-
Country of Origin
Dominican Republic

Details

Circuit Breaker Type
QCF, Industrial circuit breaker
Number of Poles
3
Item
Thermal magnetic circuit breakers
Terminal Connection
Cable-in/cable-out, Ring or Spade Lug Terminals
Standards
UL Listed, CSA Certified
Amps
30 A
Interrupt Rating
10 kAIC
Trip Type
T268
Application
Front mounting
Circuit Breaker Mounting Style
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.