Din Rail Mounted Circuit Breakers
- Mfr # QCGF2050
- Zoro # G114236286
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Series
QC
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCGF2050
- Zoro #
- G114236286
- UPC #
- 786679574102
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- QC
- Amps
- 50 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic, Non-Interchangeable
- Terminal Connection
- Cable-In/Cable-Out
Dimensions
- Frame Size
- QCGF
- Width
- 7 in
- Depth
- 3 in
- Height
- 4 in
Description
QCGF2050QUICKLAG INDUSTRIAL GROUND FAULT THERMAL-MAGNETIC CIRCUIT PROTECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.