Shop EATON
See all product information
Create Account
QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER, INDUSTRIAL CI
- Mfr # QC3070HTS
- Zoro # G516452024
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240V AC
Circuit Breaker Type
Industrial
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Ring Or Spade Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QC3070HTS
- Zoro #
- G516452024
- UPC #
- 78667914048
- Country of Origin
- United States
- Item
- Circuit Breaker
- Amps
- 70 A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Industrial
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Ring Or Spade Lug
- Features
- 120/208/240V shunt trip, Ring or Spade Lug Terminals
- Standards
- CSA Certified, UL Listed
- Interrupt Rating
- 10 kAIC
- Series
- QC
Dimensions
- Frame Size
- QC
- Width
- 3.1 in
- Depth
- 3.8 in
- Height
- 4.9 in
Description
EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.