Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton DIN Rail, Power Relay, 6 A, Screw XRU1D24

DIN Rail, Power Relay, 6 A, Screw (Discontinued)

  • Mfr # XRU1D24
  • Zoro # G714797361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU1D24
Zoro #
G714797361
UPC #
782116940387
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
Voltage
250-VAC/DC
Contact Amp Rating (Resistive)
6 A
Standards
UL (Canada and US)

Description

24 VDC Coil, 250 VAC/VDC, 6 A, SPDT, Silver Tin Oxide Contact, Terminal Block/Screw Terminal, DIN Rail Mount, DC Operated, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.