Zoro Homepage

DIN Rail, Power Relay, 6 A, Screw

  • Mfr # XRU1D24U

  • Zoro # G314797549


product price: $27.97
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Current Rating
6 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU1D24U
Zoro #
G314797549
UPC #
782116940394
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Current Rating
6 A
Contact Form
SPDT
Standards
UL (Canada and US)
Contact Amp Rating (Resistive)
6 A

Description

24 VAC/VDC Coil, 6 A, SPDT, Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.