Zoro Homepage

DIN Rail/Panel, Power Relay, 15 A, Plug-in

  • Mfr # D7PR2B

  • Zoro # G614797904


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
240V AC
Current Rating
15 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7PR2B
Zoro #
G614797904
UPC #
78211368954
Country of Origin
China

Details

Item
Power Relay
Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
240V AC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
15 A @ 240V
Contact Amp Rating (Resistive)
15 A
Voltage
300 V
Standards
UL (Canada and US)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.