
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3PR5T
Zoro #
G914797765
UPC #
78211446811
Country of Origin
China
Details
Item
Power Relay
Mounting Style
DIN Rail/Panel
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V AC
Contact Form
DPDT Latching
Voltage
300 V
Contact Amp Rating (Resistive)
16 A
Description
LATCHING RELAY 24VAC COIL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.