Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Nonfusible, Single Phase, NEMA 3R, Steel

  • Mfr # DPB222R

  • Zoro # G812415280


product price: $56.66
/ea

Key Features

Protection Method
Nonfusible
Current Rating
60 A
Phase
Single
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB222R
Zoro #
G812415280
UPC #
782114205686
Country of Origin
Unknown

Dimensions

Depth
8.6 in
Width
3.74 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
60 A
Phase
Single
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed; CSA Certified

Description

Eaton 3-Wire Molded Case Air Conditioning Disconnect Switch Is Rated At 60-Amps And 240-Volt Ac. It Measures 5.3-Inch X 3.738-Inch X 8.6-Inch. This 1-Phase Non-Fusible Switch Accommodates Copper/Aluminum Wire Of Size 14 - 3-Awg. It Has Power Rating Of 10 Hp. It Features Galvanized Steel Enclosure Construction. It Has Operating Temperature Rating Of 60 To 75 Deg C. Switch Is Nema 3R Rated For Safety. Explicitly It Is Suitable For Use On Panelboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.