Shop EATON
See all product information
Create Account
Disconnect Switches Rotary Disconnect 3P 16A 600V A Frame Non Fusible White
- Mfr # R5A3016U
- Zoro # G016113739
product price:Â
$
34.99
/ea
Key Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
16 A
Voltage
600 V
Handle Type
Rotary Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R5A3016U
- Zoro #
- G016113739
- UPC #
- 78668540285
- Country of Origin
- China
Details
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3P
- Current Rating
- 16 A
- Voltage
- 600 V
- Handle Type
- Rotary Handle
- Standards
- UL 508
- Number of Poles
- 3
Description
600 V, 16 A, 3-Pole, Handle Operator, Base/DIN Rail Mount, Non-Fusible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.