
Double Throw Safety Switch, Nonfusible, NEMA 1, Steel (Discontinued)
- Mfr # DT223UGK
- Zoro # G716106796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT223UGK
Zoro #
G716106796
UPC #
78211344001
Country of Origin
United States
Details
Item
Double Throw Safety Switch
Protection Method
Nonfusible
Current Rating
100 A
Enclosure Type
NEMA 1
HP
20 HP
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Description
240 VAC, 250 VDC, 100 A, 20 HP, 2-Pole, 2-Wire, NEMA 1, Painted Steel, Non-Fusible, Heavy Duty, Double Throw Safety Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.