This item is Discontinued.

Eaton Double Throw Safety Switch, Nonfusible, NEMA 1, Steel DT261UGK

Double Throw Safety Switch, Nonfusible, NEMA 1, Steel (Discontinued)

  • Mfr # DT261UGK
  • Zoro # G716106543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT261UGK
Zoro #
G716106543
UPC #
78211342625
Country of Origin
United States

Details

Item
Double Throw Safety Switch
Protection Method
Nonfusible
Current Rating
30 A
Enclosure Type
NEMA 1
Housing Material
Steel
Standards
UL Listed

Description

EATON HEAVY DUTY DOUBLE-THROW NON-FUSED SAFETY SWITCH, 30 A, NEMA 1, PAINTED STE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.