
Double Throw Safety Switch, Nonfusible, NEMA 3R, Steel (Discontinued)
- Mfr # DT225URK
- Zoro # G016106885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT225URK
Zoro #
G016106885
UPC #
782113752280
Country of Origin
United States
Details
Item
Double Throw Safety Switch
Protection Method
Nonfusible
Current Rating
400 A
Enclosure Type
NEMA 3R
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Description
EATON HEAVY DUTY DOUBLE-THROW NON-FUSED SAFETY SWITCH, 400 A, NEMA 3R, PAINTED G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.