This item is Discontinued.

Eaton Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded TR1107W

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # TR1107W
  • Zoro # G515709907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR1107W
Zoro #
G515709907
UPC #
3266466644
Country of Origin
United States

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

125 VAC, 15 A, NEMA 5-15R, 2-Pole, 3-Wire, White, Thermoplastic, Side/Push Wiring, Standard/Residential Grade, Grounding, TAer Resistant, Decorator Duplex Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.