EATON 16-Port Cat5 KVM over IP Switch - 19 in. LCD, 1 Remote or 1 Local User, 1U Rack-Mount, TAA

  • Mfr # B064C-16-1-IP

  • Zoro # G116424537


product price:  $2,912.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rack-mountable
Connectivity Technology
Wired
Maximum Operating Temperature
104°F (40°C)
USB
Yes
USB 2.0
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064C-16-1-IP
Zoro #
G116424537
UPC #
37332284532
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.6 in
Rack Height
1U
Height
26.7 in
Depth
1.7 in

Details

Mount Type
Rack-mountable
Connectivity Technology
Wired
Maximum Operating Temperature
104°F (40°C)
USB
Yes
USB 2.0
Yes
Item
KVM Switchbox
USB Standard
USB 2.0
VGA
Yes
Minimum Operating Temperature
32°F (0°C)
Number of Local Users Supported
1
Input Voltage Range
100-240VAC
Frequency
60 Hz
Max. Resolution
1920 x 1200
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
16
Device Type
KVM over IP
Number of Remote Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.