Eaton 5P 3000Va Lcd+, Tower 120V

  • Mfr # 5P3000
  • Zoro # G0462066
product price: 
$
1,904.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
3000VA
Mounting
Tower
Wattage
2700 W
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5P3000
Zoro #
G0462066
UPC #
743172039644
Country of Origin
Unknown

Dimensions

Width
25.5 in
Input Cord Length
10 ft
Product Length/Depth
25.5 in
Product Height
17.4 in

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
3000VA
Mounting
Tower
Wattage
2700 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
10 min/4 min
Number of Outlets
7
Housing Color
Black, Silver
Battery Type
Sealed Lead Acid (SLA)
NEMA Receptacle Configuration
(6) 5-20R; (1) L5-30R
Standards
cUL Listed
Input Frequency Range
47-70 Hz (50 Hz system), 56.5-70 Hz (60 Hz system), 40 Hz in low-sensitivity mode
Software Compatibility
Eaton Intelligent Power Manager (included)
Expansion Slots
One slot; Gigabit Network Card (Network-M2) is optional
Input connection
L5-30P
Compliances
FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b
Package Contents
5P UPS|User manual CD|Intelligent Power Software Suite CD|Quick start guide|USB cable|RS-232 serial cable
Input voltage range
89-151 Vac (adjustable to 70-153 Vac)
Nominal Frequency
50-60 Hz
BTU Rating
Online: 305, Battery: 2047
Battery management
ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Altitude
Up to 10,000 ft (3000m) without de-rating
Relative Humidity
20-95% non-condensing
Input Power Factor
0.9
Battery replacement
User replaceable
Extended Battery Capability
None; See Eaton 5PX UPS for extended runtimes options
Output Frequency
50/60 Hz
Output Voltage Range
102-132 Vac
Efficiency
0.97
Noise level
<50 dB at 1 meter
Temperature range
0° to 40°C (32° to 104°F)
Form factor
Tower
Communication
1 USB HID compliant port + 1 RS232 serial port and relay contacts (USB and RS232 ports cannot be used simultaneously)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.