Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Tower, Out: 120V AC , In:120V AC
Mfr # 5P750
Zoro # G0492367
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
- Wattage 600 W
- Input Voltage 120V AC
- Output Voltage 120V AC
- Battery Type Sealed, lead-acid
Product Information
- Brand Eaton
- MFR # 5P750
- Zoro # G0492367
- UPC # 743172042989
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 5.9 in |
Input Cord Length | 6 ft |
Product Length/Depth | 13.6 in |
Product Height | 9.1 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- EATON UPS System, 750 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC750)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- Eaton Power Systems