Zoro Homepage

UPS System, 1500VA, Line Interactive, Out: 100/120/127V AC In: 120V AC

  • Mfr # 5S1500LCD

  • Zoro # G0493959


product price: $319.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1500VA
Wattage
900 W
Input Voltage
120V AC
Output Voltage
100/120/127V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S1500LCD
Zoro #
G0493959
UPC #
743172043566
Country of Origin
Unknown

Dimensions

Width
15 in
Product Length/Depth
15 in
Input Cord Length
6 ft
Product Height
9.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.