Shop EATON

Eaton 5S 700Va Global Tower 208V/230V

  • Mfr # 5S700G
  • Zoro # G0496016

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
700VA
Mounting
Tower
Wattage
420 W
Input Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5S700G
Zoro #
G0496016
UPC #
743172043146
Country of Origin
Unknown

Dimensions

Width
10.2 in
Product Height
9.8 in
Product Length/Depth
10.2 in

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
700VA
Mounting
Tower
Wattage
420 W
Input Voltage
230V AC
Output Voltage
220V AC, 230V AC, 240V AC
Backup Time (Half/Full Load)
12 min/2 min
Number of Outlets
6
Housing Color
Black
NEMA Receptacle Configuration
(6) C13
Battery Type
Sealed Lead Acid (SLA)
Standards
EN 62040-2:2006
Construction type
Free standing model
Input voltage range
175-275 V
Temperature range
0° to 35°C (32° to 95°F)
VA rating
700 VA
Relative Humidity
0-93% non-condensing
Software Compatibility
Eaton UPS Companion software
Surge Protection
Yes
Compliances
CE Marked
Noise level
<25 dB at 1 meter
Efficiency
0.95
Package Contents
UPS|USB cable|User manual|Important safety instructions|Limited warranty
Input connection
C14
Input Frequency Range
46-70 Hz (50 Hz system); 57-70 Hz (60 Hz system)
Communication
USB HID port as standard, 6-ft USB cable included
Battery management
ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.