Shop EATON
See all product information
Create Account
EATON Heavy-duty USB-A To USB-C Cable, USB 2.0, Uhmwpe And Aramid Fibers, M/m
- Mfr # U038-006-GY-MAX
- Zoro # G416423315
product price:Â
$
23.29
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Gray
Jacket Material
Nylon
Device Supported
Tablet, Computer, Chromebook, Hard Drive, Smartphone, Charger, MacBook, Notebook, Ultrabook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U038-006-GY-MAX
- Zoro #
- G416423315
- UPC #
- 37332241337
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type C - Male
- Color
- Gray
- Jacket Material
- Nylon
- Device Supported
- Tablet, Computer, Chromebook, Hard Drive, Smartphone, Charger, MacBook, Notebook, Ultrabook
- Data Transfer Speed
- 480-Mbit/s
- Contact Plating
- Gold
- Environmentally Friendly
- Yes
- Connector Plating
- Nickel
- Connector on Second End Details
- 1 x USB 2.0 Type C - Male
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Features
- Strain Relief, Heavy Duty, Stress Resistant, Fray Resistant, Flexible, Reversible, Charging, Crack Resistant
Description
Tripp Lite Series Heavy-Duty USB-A to USB-C Cable, USB 2.0, UHMWPE and Aramid Fibers, M/M, Gray, 6 ft. 1.83 m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.