Shop MOBILESPEC
See all product information
Create Account
Reinforced USB Cable, Orange, 48in L
- Mfr # MBSHV0423
- Zoro # G8801111
product price:Â
$
13.75
/ea
Key Features
Color
Orange
Data Transfer Speed
10 GBps
USB Specification
2.0
End 1 Number of Connections
1
End 1 Connection Type
Lightning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBSHV0423
- Zoro #
- G8801111
- UPC #
- 045464804665
- Country of Origin
- Viet Nam
Dimensions
- Fits Chest Size
- Hi-Visibility Color Makes it Easy to Find and Heavy-Duty Braiding Provides Tangle-Free Storage, Sync Music and Pictures to and From Your Laptop in Seconds, Small Durable Lightning Connector Works with iPhones iPads and Other Devices with a Lightning Port
- Overall Length
- 4 ft
- Length
- 4 ft
Details
- Color
- Orange
- Data Transfer Speed
- 10 GBps
- USB Specification
- 2.0
- End 1 Number of Connections
- 1
- End 1 Connection Type
- Lightning
- Product Type
- Reinforced USB Cable
- End 2 Number of Connections
- 1
- Item
- Reinforced USB Cable
- Standards
- Lightning Certified
- End 2 Connection Type
- Type A
- Features
- Hi-Visibility Color Makes it Easy to Find and Heavy-Duty Braiding Provides Tangle-Free Storage, Sync Music and Pictures to and From Your Laptop in Seconds, Small Durable Lightning Connector Works with iPhones iPads and Other Devices with a Lightning Port
- Wire Color
- Orange
Description
Reinforced USB Cable, USB Specification 2.0, 4 ft, Color Orange, Connector Type Lightning(R) to USB-C(TM), Hi-Visibility Color Makes it Easy to Find and Heavy-Duty Braiding Provides Tangle-Free Storage, Sync Music and Pictures to and From Your Laptop in Seconds, Small Durable Lightning Connector Works with iPhones iPads and Other Devices with a Lightning Port, For Use With Cell Phones, Lightning Certified Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.