EATON Heavy-duty USB-A To USB-C Cable, USB 2.0, Uhmwpe And Aramid Fibers, M/m

  • Mfr # U038-010-GY-MAX

  • Zoro # G716423350


product price:  $31.59
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Gray
Jacket Material
Nylon
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U038-010-GY-MAX
Zoro #
G716423350
UPC #
37332241344
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Gray
Jacket Material
Nylon
Data Transfer Speed
480-Mbit/s
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Features
Strain Relief, Flexible, Charging, Heavy Duty, Stress Resistant, Fray Resistant, Crack Resistant, Reversible
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
MacBook, Notebook, Tablet, Smartphone, Chromebook, Charger, Hard Drive, Ultrabook, Computer

Description

Tripp Lite Series Heavy-Duty USB-A to USB-C Cable, USB 2.0, UHMWPE and Aramid Fibers, M/M, Gray, 10 ft. 3.05 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.