
EATON Tripp Lite Series 2-Port DisplayPort KVM Switch 4K 60 Hz with Audio, Cables and USB
Mfr # B004-DP2UA2-K
Zoro # G016424408
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
USB
Yes
Number of USB Ports
4
Width
3.7 in
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B004-DP2UA2-K
Zoro #
G016424408
UPC #
37332193179
Country of Origin
China
Dimensions
Width
3.7 in
Depth
3.7 in
Height
1.1 in
Details
Number of Local Users Supported
1
USB
Yes
Number of USB Ports
4
Item
KVM Switchbox
DisplayPort
Yes
Number of Computers Supported
2
Number of DisplayPorts
3
Package Contents
2-Port DisplayPort 1.2 KVM Switch w/Audio, Cables and USB Peripheral Sharing, 2 x DisplayPort Monitor Cables, 2 x USB A/B Device Cables, 2 x 3.5 mm stereo Audio Cables, Remote Port Selector, Owner's Manual
Max. Resolution
3840 x 2160
Environmentally Friendly
Yes
Description
Tripp Lite Series 2-Port DisplayPort KVM Switch 4K 60 Hz with Audio, Cables and USB Peripheral Sharing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.