EATON Tripp Lite Series 2-Port DisplayPort to HDMI over Cat6 Extender Kit, Pigtail

  • Mfr # B127U-002-PDPH2

  • Zoro # G116424681


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Receiver Width
1.85 in
Connectivity Technology
Wired
Number of Output Devices Supported
2
HDMI Out
Yes
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B127U-002-PDPH2
Zoro #
G116424681
UPC #
37332281289
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
1.85 in
Receiver Depth
2.95 in
Transmitter Height
0.73 in
Transmitter Width
1.85 in
Transmitter Depth
2.95 in
Receiver Height
0.73 in

Details

Item
Video Extender Transmitter/Receiver
Connectivity Technology
Wired
Number of Output Devices Supported
2
HDMI Out
Yes
USB
Yes
Environmentally Friendly
Yes
Number of HDMI Outputs
2
Number of USB Ports
6
DisplayPort
Yes
Maximum Operating Distance
229.99 ft
Network (RJ-45)
Yes
Package Contents
1 x Transmitter, 2 x Receivers, Owner's Manual
Media Type Supported
Twisted Pair
Graphic Mode
4K
Number of Network (RJ-45) Ports
6
Max. Resolution
3840 x 2160
Color
Black
Twisted Pair Cable Standard
Category 6
Number of Input Devices Supported
1

Description

Tripp Lite Series 2-Port DisplayPort to HDMI over Cat6 Extender Kit, Pigtail Transmitter/2x Receivers, 4K 60 Hz, HDR, 4:4:4, 230 ft. 70.1 m, TAA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.