EATON Tripp Lite Series 4-Port DVI Dual-Link / USB KVM Switch with Audio and Cables, TAA

  • Mfr # B004-DUA4-HR-K

  • Zoro # G116424308


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V, 120 V, 9 V DC
Headphone
Yes
Number of Local Users Supported
1
DVI
Yes
Number of USB Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B004-DUA4-HR-K
Zoro #
G116424308
UPC #
37332183040
Country of Origin
Taiwan, Province of China

Details

Input Voltage
230 V, 120 V, 9 V DC
Headphone
Yes
Number of Local Users Supported
1
DVI
Yes
Number of USB Ports
8
Item
KVM Switchbox
USB
Yes
Color
Black
Max. Resolution
2560 x 1600
Platform Supported
PC
Package Contents
4-Port DVI Dual-Link / USB KVM Switch w/ Audio and Cables, 4 x 6 ft. USB KVM Cable Kits, External Power Supply (Input: 100-240V, 50/60Hz, 0.5A Output: 5.3V, 2.4A), Owner's Manual
Number of DVI Ports
5
Microphone
Yes
Number of Computers Supported
4
Standards
TAA, FCC, CE
Mount Type
Desktop
Environmentally Friendly
Yes
Graphic Mode
WQUXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.