
EATON Tripp Lite Series DisplayPort KVM Cable Kit, 3 in 1 - 4K DisplayPort, USB, 3.5 mm Audio
Mfr # P783-006
Zoro # G716424531
product price:Â $41.29
/eaKey Features
Color
Black
Compatible With
Tripp Lite B002-DP1A4 NIAP KVM Switch
Environmentally Friendly
Yes
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P783-006
Zoro #
G716424531
UPC #
37332241382
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
Black
Compatible With
Tripp Lite B002-DP1A4 NIAP KVM Switch
Item
KVM Cable
Environmentally Friendly
Yes
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male
Supported Resolution
3840 x 2160
Features
HDCP 2.2
Device Supported
Computer, KVM Switch
Description
Tripp Lite Series DisplayPort KVM Cable Kit, 3 in 1 - 4K DisplayPort, USB, 3.5 mm Audio 3xM/3xM, 4:4:4, 6 ft. 1.83 m, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.