
EATON Tripp Lite Series Dual DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + DP M/M
Mfr # P783-006-DP
Zoro # G516424540
product price:Â $53.79
/eaKey Features
Package Contents
KVM Cable, P580-006 DisplayPort Monitor Cable (M/M), 6 ft.
Features
HDCP 2.2
Supported Resolution
3840 x 2160
Color
Black
Device Supported
Monitor, KVM Switch, Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P783-006-DP
Zoro #
G516424540
UPC #
37332241634
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Package Contents
KVM Cable, P580-006 DisplayPort Monitor Cable (M/M), 6 ft.
Features
HDCP 2.2
Supported Resolution
3840 x 2160
Item
KVM Cable
Color
Black
Device Supported
Monitor, KVM Switch, Computer
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x USB 2.0 Type B - Male
Compatible With
Tripp Lite B002-DP2A4 NIAP KVM Switch
Connector Plating
Gold
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes
Description
Tripp Lite Series Dual DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + DP M/M, 4K, 4:4:4, 6 ft. 1.83 m, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.