Shop EATON
See all product information
Create Account
EATON Tripp Lite Series DVI to USB-A Dual KVM Cable Kit - 2x Male/2x Male, 1920 x 1200 1080p at 60
- Mfr # P760-010-DVI
- Zoro # G716424333
product price:Â
$
52.15
/ea
Key Features
Cable Length
10 ft
Supported Resolution
1920 x 1200
Color
Black
Gauge
30 AWG
Data Transfer Rate
480-Mbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P760-010-DVI
- Zoro #
- G716424333
- UPC #
- 37332239488
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Item
- KVM Cable
- Supported Resolution
- 1920 x 1200
- Color
- Black
- Gauge
- 30 AWG
- Data Transfer Rate
- 480-Mbit/s
- Connector on First End Details
- 1 x DVI-I (Dual-Link) Digital Video - Male
- Environmentally Friendly
- Yes
- Device Supported
- Monitor, Keyboard/Mouse, KVM Switch
- Connector on Second End Details
- 2 x USB 2.0 Type A - Male, 1 x DVI-I (Dual-Link) Digital Video - Male
Description
Tripp Lite Series DVI to USB-A Dual KVM Cable Kit - 2x Male/2x Male, 1920 x 1200 1080p at 60 Hz, 10 ft. 3.05 m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.