
EATON Tripp Lite Series DVI KVM Cable Kit - DVI, USB, 3.5 mm Audio 3xM/3xM + USB M/M, 6 ft. 1.83 m
Mfr # P784-006-U
Zoro # G116424322
product price:Â $41.29
/eaKey Features
Connector on First End Details
1 x Mini-phone Stereo Audio - Male, 1 x 24-pin DVI-I (Dual-Link) Digital Video - Male, 1 x USB 2.0 Type A - Male
Features
Plug & Play
Cable Length
6 ft
Connector on Second End Details
1 x 24-pin DVI-I (Dual-Link) Digital Video - Male, 1 x Mini-phone Stereo Audio - Male, 1 x USB 2.0 Type B - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P784-006-U
Zoro #
G116424322
UPC #
37332242365
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Connector on First End Details
1 x Mini-phone Stereo Audio - Male, 1 x 24-pin DVI-I (Dual-Link) Digital Video - Male, 1 x USB 2.0 Type A - Male
Features
Plug & Play
Connector on Second End Details
1 x 24-pin DVI-I (Dual-Link) Digital Video - Male, 1 x Mini-phone Stereo Audio - Male, 1 x USB 2.0 Type B - Male
Environmentally Friendly
Yes
Device Supported
Biometric Reader, Computer, Scanner, Smart Card, KVM Switch
Package Contents
P784-006-U KVM Cable, U022-006 USB A/B Cable (M/M), 6 ft
Color
Black
Data Transfer Rate
480-Mbit/s
Supported Resolution
2560 x 1600
Item
KVM Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.