EATON Tripp Lite Series HDMI KVM Cable Kit for B005-HUA2-K and B005-HUA4 KVM, 4K HDMI, USB 3.2 Gen 1

  • Mfr # P785-HKIT10

  • Zoro # G416424541


product price:  $26.89
/ea

Key Features

Compatible With
Tripp Lite B005-HUA2-K or B005-HUA4 KVM switch
Cable Length
120 in
Package Contents
P568-010-2A HDMI cable (M/M), 10 ft., U322-010 USB-A to USB-B cable (M/M), 10 ft., 2 x P312-010 3.5 mm audio cables (M/M), 10 ft.
Product Material
PVC
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P785-HKIT10
Zoro #
G416424541
UPC #
37332257055
Country of Origin
China

Dimensions

Cable Length
120 in

Details

Item
Cable Kit
Compatible With
Tripp Lite B005-HUA2-K or B005-HUA4 KVM switch
Package Contents
P568-010-2A HDMI cable (M/M), 10 ft., U322-010 USB-A to USB-B cable (M/M), 10 ft., 2 x P312-010 3.5 mm audio cables (M/M), 10 ft.
Product Material
PVC
Environmentally Friendly
Yes
Color
Gray, Blue, Black

Description

Tripp Lite Series HDMI KVM Cable Kit for B005-HUA2-K and B005-HUA4 KVM, 4K HDMI, USB 3.2 Gen 1, 3.5 mm, 10 ft. 3.1 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.