Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Tripp Lite Series NetCommander USB Server Interface Unit SIU with Virtual Media up to 12Mbps

  • Mfr # B078-101-USB2

  • Zoro # G316433360


product price: $138.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Network (RJ-45)
Yes
Number of Computers Supported
1
Connectivity Technology
Wired
Maximum Operating Distance
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B078-101-USB2
Zoro #
G316433360
UPC #
37332180025
Country of Origin
Taiwan, Province of China

Details

USB
Yes
Network (RJ-45)
Yes
Number of Computers Supported
1
Connectivity Technology
Wired
Maximum Operating Distance
100 ft
VGA
Yes
Item
KVM Extender
Number of Network (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.