
EATON Tripp Lite Series NetController 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD, TAA
Mfr # B040-008-19
Zoro # G716424289
product price: $2,233.99
/ea
Free Shipping & Returns
Key Features
Screen Mode
WXGA
Environmentally Friendly
Yes
Daisy Chain
Yes
Width
17.7 in
KVM Switch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B040-008-19
Zoro #
G716424289
UPC #
37332140296
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.7 in
Depth
28.4 in
Screen Size
19 in
Height
1.7 in
Details
Screen Mode
WXGA
Environmentally Friendly
Yes
Daisy Chain
Yes
KVM Switch
Yes
Number of Computers Supported
8
Number of USB Ports
1
Keyboard
Yes
USB
Yes
Package Contents
NetController 19" 8-Port VGA Console KVM Switch, 1 - B040-008-19, 19" Console KVM Switch, 1 - 4ft Firmware Upgrade cable, HD15F-DB9F, 1 - AC Power Cord, 1 - Owners Manual CD, 1 - Quick Start Guide
Pointing Device Type
TouchPad
Item
LCD Rack Console
Color
Black
Input Voltage
120 V AC, 230 V AC
Screen Resolution
1366 x 768
Device Type
LCD Rack Console
Display Screen Type
LCD
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.