EATON Tripp Lite Series NetDirector 16-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD + 8

  • Mfr # B020-U16-19-K

  • Zoro # G316424436


product price:  $2,818.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
2
Number of Computers Supported
16
Width
17 in
Pointing Device Type
TouchPad
Package Contents
NetDirector Console RM LCD KVM Switch, 8 x P778-006 6 ft. USB/PS2 Combo KVM Cable Kits, PS2/USB Combo Console Cable Kit, RJ11 to DB9 Firmware Upgrade Cable, C13 to 5-15P Power Cord, CD with Owner Manual, Quick Start Guide, Grounding Wire, Rackmount Hardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B020-U16-19-K
Zoro #
G316424436
UPC #
37332150769
Country of Origin
Taiwan, Province of China

Dimensions

Width
17 in
Screen Size
19 in
Height
1.8 in
Depth
27 in

Details

Number of USB Ports
2
Number of Computers Supported
16
Pointing Device Type
TouchPad
Package Contents
NetDirector Console RM LCD KVM Switch, 8 x P778-006 6 ft. USB/PS2 Combo KVM Cable Kits, PS2/USB Combo Console Cable Kit, RJ11 to DB9 Firmware Upgrade Cable, C13 to 5-15P Power Cord, CD with Owner Manual, Quick Start Guide, Grounding Wire, Rackmount Hardware Kit
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Screen Resolution
1280 x 1024
Item
LCD Rack Console
USB
Yes
Environmentally Friendly
Yes
Device Type
LCD Rack Console
KVM Switch
Yes
Screen Mode
SXGA

Description

Tripp Lite Series NetDirector 16-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD + 8 PS2/USB Combo Cables, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.