
EATON Tripp Lite Series NetDirector 16-Port 1U Rack-Mount IP KVM Switch, TAA
Mfr # B022-U16-IP
Zoro # G416424282
product price: $1,532.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Number of Local Users Supported
1
Environmentally Friendly
Yes
Package Contents
NetDirector 16-Port 1U Rack-Mount IP KVM Switch, 2 x USB/PS2 Combo KVM Cable Kits, 6-Ft. Length, USB/PS2 COmbo Console Cable Kit, RJ11-to-DB9 Firmware Upgrade Cable, Mounting Hardware, External Power Supply, Rubber Feet, CD with Owner'S Manual And Device Files, Quick Start Guide
Mount Type
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B022-U16-IP
Zoro #
G416424282
UPC #
37332188045
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6 in
Height
1.7 in
Rack Height
1U
Width
17 in
Details
Number of Local Users Supported
1
Environmentally Friendly
Yes
Package Contents
NetDirector 16-Port 1U Rack-Mount IP KVM Switch, 2 x USB/PS2 Combo KVM Cable Kits, 6-Ft. Length, USB/PS2 COmbo Console Cable Kit, RJ11-to-DB9 Firmware Upgrade Cable, Mounting Hardware, External Power Supply, Rubber Feet, CD with Owner'S Manual And Device Files, Quick Start Guide
Mount Type
Rack-mountable
Network (RJ-45)
Yes
Number of USB Ports
1
Number of Remote Users Supported
1
Item
KVM Switchbox
Number of Computers Supported
16
Number of Network (RJ-45) Ports
1
Max. Resolution
2048 x 1536
USB
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.