EATON Tripp Lite Series NetDirector 16-Port Cat5 KVM over IP Switch - Virtual Media, 2 Remote + 1

  • Mfr # B064-016-02-IPG

  • Zoro # G216480655


product price:  $4,068.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1600 x 1200
USB
Yes
Number of Local Users Supported
1
Rack Height
1U
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B064-016-02-IPG
Zoro #
G216480655
UPC #
37332151513
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Depth
16 in
Height
1.8 in
Width
17 in

Details

Max. Resolution
1600 x 1200
USB
Yes
Item
KVM Switchbox
Number of Local Users Supported
1
Daisy Chain Supported
Yes
KVM Technology
Digital
Number of Computers Supported
16
Environmentally Friendly
Yes
Graphic Mode
UXGA
Number of PS/2 Ports
2
PS/2 Port
Yes
Number of Network (RJ-45) Ports
16
Package Contents
NetDirector KVM Switch, 2 x C5 to 5-15P Power Cords, CD (Includes: Owner's Manual, Quick Start Guide, Device Files), Quick Start Guide, RJ45 to DB9 Adapter, USB/PS/2 Combo Console Cable Kit, Grounding Wire, Set of Foot Pads, Rackmount Hardware
Mount Type
Rack-mountable
Network (RJ-45)
Yes
Number of Remote Users Supported
2
Number of USB Ports
2

Description

Tripp Lite Series NetDirector 16-Port Cat5 KVM over IP Switch - Virtual Media, 2 Remote + 1 Local User, 1U Rack-Mount, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.